This product requires certification to purchase.

3/4 in. Bronze Full Port NPT 600# Ball Valve

Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF14427A
  • Item #7206016
  • Manufacturer Part #77CLF14427A
4.9 out of 5 Customer Rating
Brand image
Apollo Valves

77CLF-A Series 3/4 in. Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77CLF14427A
  • Item #7206016
  • Manufacturer Part #77CLF14427A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Easily identifiable White handle and Blue “lead free” hang tag
  • EZ-Solder™ lead free Bronze
  • Lead free brass & bronze materials
  • Blow-out proof stem design
  • RPTFE seats & seals
  • Manufactured and 100% factory tested in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836
Clean Bagged:
No
Collection:
77CLF-A Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-67/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze, Stainless Steel
Material Type:
316
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Type:
WRK909CK1U
UL Listed:
No
UPC:
670750616242
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1 lb
cUPC Certified:
No