This product requires certification to purchase.

1/2 in. Brass Full Port FNPT 150# and 600# Ball Valve

Apollo Valves

77F-100 Series 1/2 in. Brass Full Port FNPT 150# and 600# Ball Valve

  • Fast #
  • Part #A77F10327
  • Item #9213922
  • Manufacturer Part #77F10327
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

77F-100 Series 1/2 in. Brass Full Port FNPT 150# and 600# Ball Valve

  • Fast #
  • Part #A77F10327
  • Item #9213922
  • Manufacturer Part #77F10327
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy pattern forged design
  • Full-port flow
  • Premium RPTFE seats and packing
  • Adjustable stem packing
  • Blow-out-proof stem
  • Silicone free assembly
  • 100% factory tested
  • Corrosion resistant materials
  • Made in USA, ARRA compliant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI Z21.15, ANSI Z1157
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16 C36000, ASTM B-283 C37700, ASTM A-283 C37700
CSA Certified:
CSA 9.1
Collection:
77F-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/4 in
MSS:
MSS SP-110
Material:
Brass, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
150#, 600#
Recommended Valve Application:
HVAC, Vacuum, Steam
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
UPC:
670750998393
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.5 lb
cUPC Certified:
Yes