1 in. Brass Full Port NPT 600# Ball Valve
77F-100 Series 1 in. Brass Full Port NPT 600# Ball Valve
Product Details
Product Details
- Heavy Pattern Forged Design
- Corrosion Resistant Materials
- Full-Port Flow
- Premium RPTFE Seats and Packing
- Adjustable Stem Packing
Specifications
- ANSI:
- No
- ASME:
- ASME B16.44, ASME B16.33
- ASSE Standards:
- No
- ASTM:
- ASTM B16, ASTM B283
- AWWA:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 77F-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel/Insulated Polyvinyl
- Height:
- 2-11/100 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 3-1/5 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- B283, C37700
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- Yes
- UPC:
- 670750998416
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 1.291 lb
- cUPC Certified:
- Yes