This product requires certification to purchase.

1 in. Brass Full Port NPT 600# Ball Valve

Apollo Valves

77F-100 Series 1 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77F10501
  • Item #4568309
  • Manufacturer Part #77F10501
5 out of 5 Customer Rating
Brand image
Apollo Valves

77F-100 Series 1 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77F10501
  • Item #4568309
  • Manufacturer Part #77F10501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy pattern forged design
  • Corrosion resistant materials
  • Adjustable stem packing
  • Silicone free assembly
  • 100% factory tested
  • ARRA compliant
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15, ANSI Z1157
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16, ASTM B-283
CSA Certified:
CSA 9.1
Collection:
77F-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/5 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
C37700
Maximum Temperature:
400
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam, Gas, Fuel
UL Listed:
Yes
UPC:
670750714757
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve