2 in. Forged Brass Full Port NPT Ball Valve
77F-100 Series 2 in. Forged Brass Full Port NPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in USA, ARRA compliant
- Heavy pattern forged design
- Corrosion resistant materials
- Full-port flow
- Premium RPTFE seats and packing
- Adjustable stem packing
- Blowout proof stem
- 2-1/2 in. - 4 in sizes now feature 316SS ball and stem (standard)
- Silicone free assembly
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM A-283 C37700, ASTM B-16 C36000
- Clean Bagged:
- No
- Collection:
- 77F-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- Height:
- 3-69/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-37/50
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- C37700, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- HVAC, Vacuum, Steam
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- UL 125/UL 1477/UL 258/UL 842
- UPC:
- 670750998447
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.86
- cUPC Certified:
- Yes