This product requires certification to purchase.

3/4 in. Brass Full Port NPT 600# Ball Valve

Apollo Valves

77F-100 Series 3/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77F10401
  • Item #4535345
  • Manufacturer Part #77F10401
5 out of 5 Customer Rating
Brand image
Apollo Valves

77F-100 Series 3/4 in. Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #A77F10401
  • Item #4535345
  • Manufacturer Part #77F10401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
  • Corrosion resistant materials
  • Full-port flow
  • Premium RPTFE seats and packing
  • Blowout-proof stem
  • 100% factory tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z1157, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16 C36000, ASTM B-283 C37700
CSA Certified:
CSA 9.1
Collection:
77F-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-57/100
MSS:
MSS SP-110
Material:
Brass, Plastic, Steel
Material Type:
RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
UPC:
670750674631
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.76
cUPC Certified:
Yes