1-1/2 in. Brass Full Port Solder 600# Ball Valve
77F-200 Series 1-1/2 in. Brass Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy pattern forged design
- Adjustable stem packing nut
- Silicone free assembly
- One hundred percent factory tested
- Made in the USA
- Corrosion resistant materials
- Full-port flow
- Premium RPTFE seats and packing
- Blowout-proof stem
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-16 C36000, ASTM B-283 C37700
- CSA Certified:
- CSA 9.1
- Collection:
- 77F-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-69/100 in
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- Temperature Range:
- 0 to 350 Deg F
- UL Listed:
- Yes
- UPC:
- 670750729232
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.3 lb
- cUPC Certified:
- Yes