This product requires certification to purchase.

1/2 in. Brass Full Port Solder 600# Ball Valve

Apollo Valves

77F-200 Series 1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77F20301
  • Item #4568307
  • Manufacturer Part #77F20301
4 out of 5 Customer Rating
Brand image
Apollo Valves

77F-200 Series 1/2 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77F20301
  • Item #4568307
  • Manufacturer Part #77F20301
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
  • Corrosion resistant materials
  • Full-port flow
  • Premium RPTFE seats and packing
  • Blowout-proof stem
  • 100% factory tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z1157
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16 C36000, ASTM B-283 C37700
CSA Certified:
CSA 9.1
Collection:
77F-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-37/100
MSS:
MSS SP-110
Material:
Brass, Plastic
Material Type:
RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
Temperature Range:
0 to 350 Deg F
UL Listed:
Yes
UPC:
670750707032
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.4
cUPC Certified:
Yes