This product requires certification to purchase.

1/2 in. Brass Full Port NPT 400# Ball Valve

Apollo Valves

77FLF-100 Series 1/2 in. Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #A77FLF10327
  • Item #4700844
  • Manufacturer Part #77FLF10327
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

77FLF-100 Series 1/2 in. Brass Full Port NPT 400# Ball Valve

  • Fast #
  • Part #A77FLF10327
  • Item #4700844
  • Manufacturer Part #77FLF10327
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead Free* Materials and Approvals
  • Heavy Pattern Forged Design
  • Full-Port Flow
  • Superior RPTFE Seats and Packing
  • Adjustable Stem Packing
  • Blowout-Proof Stem
  • 2-1/2” - 4” Sizes Now Feature 316SS Ball and Stem (Standard)
  • Dezincification Resistant Materials
  • 100% Factory Tested
  • Silicone Free Assembly
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.33
ASSE Standards:
No
ASTM:
ASTM B-16
AWWA:
No
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
77FLF-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Plated Steel/Insulated Polyvinyl
Height:
1-2/3 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
Maximum Temperature:
400
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
Yes
UPC:
670750998539
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.465 lb
cUPC Certified:
Yes