This product requires certification to purchase.

1 in. Brass Full Port FNPT Ball Valve

Apollo Valves

77FLF-100 Series 1 in. Brass Full Port FNPT Ball Valve

  • Fast #
  • Part #A77FLF14501
  • Item #4708131
  • Manufacturer Part #77FLF14501
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

77FLF-100 Series 1 in. Brass Full Port FNPT Ball Valve

  • Fast #
  • Part #A77FLF14501
  • Item #4708131
  • Manufacturer Part #77FLF14501
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-free materials and approvals
  • Heavy pattern forged design
  • Superior RPTFE seats and packing
  • Adjustable stem packing
  • 100% factory tested
  • Silicone free assembly
  • Saturated steam 150 psi
  • Lead-free
  • Made in USA
  • Dezincification resistant materials
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-1/5 in
Pressure Class
600#
Valve Size
1 in
Weight
1.29 lb
Characteristics & Features
Clean Bagged
No
Collection
77FLF-100 Series
Handle Material
Plated Steel
Material
Forged Brass, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Pressure - High
150, 600
Temperature Range
0 to 400 Deg F (-18 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
ASME
ASME B16.33, ASME B16.44
ASTM
ASTM B-16
CSA Certified
CSA 9.1
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, HVAC, Steam, Vacuum
UL Listed
UL 125
UPC
670750948046