This product requires certification to purchase.

1/4 in. Brass Full Port Threaded 600# Ball Valve

Apollo Valves

77FLF-100 Series 1/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10101
  • Item #4568301
  • Manufacturer Part #77FLF10101
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

77FLF-100 Series 1/4 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10101
  • Item #4568301
  • Manufacturer Part #77FLF10101
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
  • Lead free materials and approvals
  • Full-port flow
  • Superior RPTFE seats and packing
  • Blowout-proof stem
  • Dezincification resistant materials
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16
CSA Certified:
CSA 9.1
Collection:
77FLF-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Plated Steel
IAPMO Listed:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-31/50 in
MSS:
MSS SP-110
Material:
Forged Brass, Plastic
Material Type:
RPTFE
Maximum Temperature:
400
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC, Steam, Vacuum
Temperature Range:
0 to 400 Deg F (-18 to 204 Deg C)
UL Listed:
UL 125
UPC:
670750208898
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.3 lb