This product requires certification to purchase.

3/8 in. Brass Full Port Threaded 600# Ball Valve

Apollo Valves

77FLF-100 Series 3/8 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10201
  • Item #4568313
  • Manufacturer Part #77FLF10201
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

77FLF-100 Series 3/8 in. Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A77FLF10201
  • Item #4568313
  • Manufacturer Part #77FLF10201
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA
  • Lead free materials and approvals
  • Full-port flow
  • Superior RPTFE seats and packing
  • Blowout-proof stem
  • Dezincification resistant materials
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
1-7/10 in
Pressure Class
600#
Valve Size
3/8 in
Weight
0.3 lb
Characteristics & Features
Collection
77FLF-100 Series
Handle Material
Plated Steel
Material
Forged Brass, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Pressure - High
150, 600
Temperature Range
0 to 400 Deg F (-18 to 204 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
ASME
ASME B16.33, ASME B16.44
ASTM
ASTM B-16
CSA Certified
CSA 9.1
FM Approved
Yes
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, HVAC, Steam, Vacuum
UL Listed
UL 125
UPC
670750208904