This product requires certification to purchase.

1-1/4 in. Brass Full Port Solder 600# Ball Valve

Apollo Valves

77FLF-200 Series 1-1/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77FLF24601
  • Item #4708155
  • Manufacturer Part #77FLF24601
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

77FLF-200 Series 1-1/4 in. Brass Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A77FLF24601
  • Item #4708155
  • Manufacturer Part #77FLF24601
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EZ-Solder™ lead free materials
  • Heavy pattern forged design
  • Full-port flow
  • Superior RPTFE seats and packing
  • Adjustable stem packing
  • Blowout-proof stem
  • 2-1/2” - 4” sizes now feature 316SS ball and stem (standard)
  • Dezincification resistant materials
  • Silicone free assembly
  • 100% factory tested
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157 2014, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16, ASTM C-36000
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
77FLF-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-97/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, HVAC, Steam, Vacuum
Temperature Range:
0 to 350 Deg F (-18 to 177 Deg C)
UL Listed:
Yes
UPC:
670750944512
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2 lb
cUPC Certified:
No