1-1/4 in. Forged Brass Full Port Press Ball Valve
77V-140 Series 1-1/4 in. Forged Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 piece, heavy pattern forged design
- Full-port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Ridgid® XLC press tool compatible (2-1/2” - 4”)
- Leak before Press® technology
- Blowout-proof stem
- Corrosion resistant materials
- Silicone free assembly
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM A-276 Type 316, ASTM B-16 C36000
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77V-140 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-39/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Water
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- UPC:
- 670750972621
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3
- cUPC Certified:
- No