1-1/2 in. Cast Bronze Full Port Press 200# Ball Valve
77W-A Series 1-1/2 in. Cast Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy pattern cast DZR bronze body
- Full-port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Leak before Press® technology
- Blow-out-proof stem design
- Corrosion resistant materials
- 100% factory tested
- Silicone free assembly
- Made in USA, ARRA compliant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16 C36000
- Clean Bagged:
- No
- Collection:
- 77W-A Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-18/25
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- C84400
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Water, Commercial, Hot Water, Hydronics, Water
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- UPC:
- 191988040574
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.54
- cUPC Certified:
- No