This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

Apollo Valves

77W-A Series 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #A77W10604A
  • Item #8202725
  • Manufacturer Part #77W10604A
5 out of 5 Customer Rating
Brand image
Apollo Valves

77W-A Series 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #A77W10604A
  • Item #8202725
  • Manufacturer Part #77W10604A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 6.00
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Heavy pattern cast DZR bronze body
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak before Press® technology
  • Blow-out proof stem design
  • Corrosion-resistant materials
  • 100% factory tested
  • Silicone free assembly
  • Made in the USA, ARRA compliant
  • Requires Certification

Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM B-16 C36000
BAA Compliant:
No
Clean Bagged:
No
Collection:
77W-A Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Length:
4-4/5 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze, Plastic, Steel
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Pressure Class:
200#
Recommended Valve Application:
HVAC, Steam, Potable Water
Temperature Range:
0 to 250 Deg F
UL Listed:
No
UPC:
191988040628
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.83 lb
cUPC Certified:
No