1/2 in. Cast Bronze Full Port Press x GHT Ball Valve
77W-HCA Series 1/2 in. Cast Bronze Full Port Press x GHT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 8.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Press x 3/4 in. - 11.5 NH
- Full-port
- Adjustable stem packing
- Fast, reliable, economical press installation
- Leak before Press® technology
- Dezincification resistant bronze body
- Heavy brass cap and stainless steel chain is full pressure rated
- 100% factory tested
- Made in USA, ARRA compliant
Specifications
- ANSI:
- ANSI B1.20.7, ANSI Z1157
- ASME:
- ASME B1.20.7
- ASTM:
- ASTM B-16 C36000
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77W-HCA Series
- End Connection 1:
- Press
- End Connection 2:
- GHT
- End Connections:
- Press x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- Height:
- 3-1/10 in
- IAPMO Listed:
- Yes
- Length:
- 3-11/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Cold Water, Commercial, Hot Water, Hydronics, Water
- UL Listed:
- No
- UPC:
- 670750938955
- Valve Body Material:
- Bronze
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.62 lb
- Width:
- 3-4/5 in
- cUPC Certified:
- No