This product requires certification to purchase.

1/2 in. Bronze Full Port Press Ball Valve

Apollo Valves

77WCLF Series 1/2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF10304
  • Item #8061851
  • Manufacturer Part #77WCLF10304
5 out of 5 Customer Rating
Brand image
Apollo Valves

77WCLF Series 1/2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF10304
  • Item #8061851
  • Manufacturer Part #77WCLF10304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free corrosion resistant materials
  • Easily identifiable blue lead free hang tag
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak before press® technology
  • 100% factory tested
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
77WCLF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-2/25 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Recommended Valve Application:
Air, Commercial, Hydronics, Potable Water
Temperature Range:
0 to 250 Deg F
UL Listed:
No
UPC:
191988046323
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
0.66 lb
cUPC Certified:
No