1-1/4 in. Bronze Full Port Press 200# Ball Valve
77WLF-A Series 1-1/4 in. Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lead free brass & bronze materials
- Full-port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Leak before Press® technology
- Corrosion resistant materials
- 100% factory tested
- Made in USA, ARRA compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-584 C89836, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Clean Bagged:
- No
- Collection:
- 77WLF-A Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-4/5
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water, HVAC
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- UPC:
- 191988086350
- Valve Operator:
- Therma-Seal™ Insulating Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 2.83
- cUPC Certified:
- No