This product requires certification to purchase.

3/4 in. Bronze Full Port Press Ball Valve

Apollo Valves

77WLF-A Series 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WLF14411A
  • Item #8159384
  • Manufacturer Part #77WLF14411A
5 out of 5 Customer Rating
Brand image
Apollo Valves

77WLF-A Series 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WLF14411A
  • Item #8159384
  • Manufacturer Part #77WLF14411A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free brass & bronze materials
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak before Press® technology
  • Corrosion-resistant materials
  • 100% factory tested
  • Made in the USA, ARRA compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASTM:
ASTM B-16, ASTM B-584 C89836, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
77WLF-A Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-4/5 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Potable Water, HVAC
Temperature Range:
0 to 250 Deg F
UL Listed:
No
UPC:
191988086503
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Therma-Seal™ Insulating Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.20 lb
cUPC Certified:
No