This product requires certification to purchase.

3/4 in. Bronze Full Port Press x GHT Ball Valve

Apollo Valves

77WLF-HCA Series 3/4 in. Bronze Full Port Press x GHT Ball Valve

  • Fast #
  • Part #A77WLF10404HCA
  • Item #8202737
  • Manufacturer Part #77WLF10404HCA
5 out of 5 Customer Rating
Brand image
Apollo Valves

77WLF-HCA Series 3/4 in. Bronze Full Port Press x GHT Ball Valve

  • Fast #
  • Part #A77WLF10404HCA
  • Item #8202737
  • Manufacturer Part #77WLF10404HCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Press x 3/4 in. 11.5 NH
  • Full-port
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak before Press® technology
  • Dezincification resistant bronze body
  • Heavy brass cap is full pressure rated
  • Stainless steel chain
  • 100% factory tested
  • Made in the USA, ARRA compliant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME B1.20.7
ASTM:
ASTM B-16, ASTM B-584 C89836, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
BAA Compliant:
No
Clean Bagged:
No
Collection:
77WLF-HCA Series
End Connection 1:
Press
End Connection 2:
GHT
End Connections:
Press x GHT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Length:
3-7/10
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
191988086305
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
1.2
cUPC Certified:
No