This product requires certification to purchase.

1/8 in. Brass MNPT x FNPT 400# Ball Valve

Apollo Valves

78-260 Series 1/8 in. Brass MNPT x FNPT 400# Ball Valve

  • Fast #
  • Part #A7826005
  • Item #1725316
  • Manufacturer Part #7826005
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

78-260 Series 1/8 in. Brass MNPT x FNPT 400# Ball Valve

  • Fast #
  • Part #A7826005
  • Item #1725316
  • Manufacturer Part #7826005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
78-260 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
Height:
87/100 in
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-31/50 in
MA Approved:
No
MSS:
No
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
200
Minimum Temperature:
50
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
400 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
50 to 200 Deg F
UL Listed:
No
UPC:
670750711480
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.2 lb
cUPC Certified:
No