3/4 in. Bronze Drain Port Solder x GHT 600# Ball Valve
78-668 Series 3/4 in. Bronze Drain Port Solder x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Chromium plated ball
- Reinforced seats
- Hose thread connection for disposal of drained media
- Blowout proof stem design
- Adjustable packing gland
- Furnished with dust cover* and chain
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-584, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 78-668 Series
- End Connection 1:
- Solder
- End Connection 2:
- GHT
- End Connections:
- Solder x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 3-14/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-37/100
- Material:
- Bronze
- Material Type:
- B584-C84400
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 670750714009
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Drain Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.66