This product requires certification to purchase.

2 in. Bronze FNPT 600# Ball Valve

Apollo Valves

78-962 Series 2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7896201
  • Item #1725532
  • Manufacturer Part #7896201
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

78-962 Series 2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7896201
  • Item #1725532
  • Manufacturer Part #7896201
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece body
  • Reinforced seats
  • Mounting pad with bonding screw
  • Blowout proof stem design
  • Adjustable packing gland
  • Drainable ball cavity to prevent freeze damage
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
78-962 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-17/25 in
Material:
Bronze
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Marine
UL Listed:
No
UPC:
670750716843
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.72 lb