3/4 in. DZR Brass NPT 125# 210 Relief Valve
78-RV Series 3/4 in. DZR Brass NPT 125# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ball valve maximum pressure: 400 psi
- Relief valve factory set and sealed 125 psi maximum
- Made in USA
- Maximum temperature: 210° F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.3
- Clean Bagged:
- No
- Cleanout:
- No
- Collection:
- 78-RV Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plated Steel
- Handle Type:
- Tee
- Height:
- 4-1/10 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- Material:
- Brass, Plastic, Stainless Steel, Plated Steel
- Material Type:
- C27451, Silicone
- Maximum Temperature:
- 210
- Minimum Temperature:
- 33
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 3-1/5 in
- Pressure - High:
- 125
- Pressure - Low:
- 0
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 210 Deg F
- Temperature Rating:
- 210
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone Rubber
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Relief Valve
- Weight:
- 1.1 lb
- Width:
- 2-3/5 in