3/4 in. Brass NPT 125# 210F Relief Valve
78-RV Series 3/4 in. Brass NPT 125# 210F Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Apollo Combination Water Heater Shutoff and Thermal Expansion Relief Valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Heating
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- 78-RV Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 4-1/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- Material:
- Brass, Bronze, Rubber, Stainless Steel, Steel, Plastic
- Material Type:
- DZR, RTFE, Silicone
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi, 400 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Commercial
- UL Listed:
- No
- UPC:
- 670750067952
- Valve Body Material:
- Brass
- Valve Seat Material:
- RTFE, Silicone Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Width:
- 2-3/5 in