1/2 in. Bronze Full Port Threaded Ball Valve
7K-100 Series 1/2 in. Bronze Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable packing
- Blow out proof stem design
- Chromium plated ball
- Mounting pad for easy actuator mounting
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 7K-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- MSS:
- MSS SP-10
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 200
- Minimum Temperature:
- 50
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 670750872785
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 1-3/25 in