1 in. Bronze Full Port FNPT Ball Valve
7K-100 Series 1 in. Bronze Full Port FNPT Ball Valve
Product Details
Product Details
- Adjustable packing
- Blowout-proof stem design
- Chromium plated ball
- Mounting pad for easy actuator mounting
- RPTFE seats and stuffing box ring
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 Alloy C84400
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 7K-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-31/50 in
- MA Approved:
- No
- MSS:
- MSS SP-10
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial
- Temperature Range:
- 50 to 200 Deg F
- UL Listed:
- No
- UPC:
- 670750823831
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.42 lb
- cUPC Certified:
- No