8 in Double Check Valve Assembly with Butterfly, OS&Y Gate Valves and NRS Shutoff
8 in Double Check Valve Assembly with Butterfly, OS&Y Gate Valves and NRS Shutoff
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Lightweight
- Short lay length
- Low Pressure loss
- Modular check valves
- Individual acess to check valves
- Corrosion resistant epoxy-coated ductile iron body
- US patents #5,711,341 and #6,343,618
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- A4SG10E03
- UPC:
- 670750144387
- Valve Size:
- 8 in