8 in Stainless Steel Full Port Flanged Ball Valve
8 in Stainless Steel Full Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Application industrial
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- API:
- API 608
- ASME:
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B31.1, ASME B31.3, ASME B31.8
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 18 in
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- UL 125
- UPC:
- 670750928116
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 8 in
- Valve Type:
- Ball Valve