This product requires certification to purchase.

8 in Stainless Steel Full Port Flanged Ball Valve

Apollo Valves

8 in Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #A87B10EMG
  • Item #4385599
  • Manufacturer Part #87B10EMG
5 out of 5 Customer Rating
Brand image
Apollo Valves

8 in Stainless Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #A87B10EMG
  • Item #4385599
  • Manufacturer Part #87B10EMG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670750833229
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Type:
Ball Valve