1/4 in. Bronze Threaded Lever Handle Gas Ball Valve
80-100 Series 1/4 in. Bronze Threaded Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Large ports to reduce pressure drop
- Blow out proof stem
- Adjustable stem packing
- Quarter turn on-off
- RPTFE seats and seals
- Chromium plated ball
- MSS SP-110 ball valves
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 80-100 Series
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-3/50 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- B584-C84400, RPTFE
- NSF Certified:
- No
- Pressure Class:
- 150#, 250#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Gas
- UL Listed:
- UL 125/UL 1477/UL 842
- UPC:
- 670750719097
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve