This product requires certification to purchase.

3/4 in. FTGx P 90 ST Elbow P

Apollo Valves

807-2 Series 3/4 in. FTGx P 90 ST Elbow P

  • Fast #
  • Part #A10075044
  • Item #11694570
  • Manufacturer Part #10075044
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

807-2 Series 3/4 in. FTGx P 90 ST Elbow P

  • Fast #
  • Part #A10075044
  • Item #11694570
  • Manufacturer Part #10075044
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    25  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ApolloPress® 811R Small Diameter Press Reducing Outlet Tee features a lead free dezincification resistant copper body and an EPDM O-ring. ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
  • Lead Free Construction Leak Before Press® Technology
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
807-2 Series
Material
Copper Nickel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
A10075044
UPC
683264750449