This product requires certification to purchase.

3 PxP LT 90 Elbow P

Apollo Valves

807-L Series 3 PxP LT 90 Elbow P

  • Fast #
  • Part #A10012067
  • Item #11743720
  • Manufacturer Part #10012067
5 out of 5 Customer Rating
Brand image
Apollo Valves

807-L Series 3 PxP LT 90 Elbow P

  • Fast #
  • Part #A10012067
  • Item #11743720
  • Manufacturer Part #10012067
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ApolloPress® 807 Large Diameter Press 90° Elbow features a lead free dezincification resistant copper body and an EPDM O-ring. ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Characteristics & Features
Collection
807-L Series
Material
Copper
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Type
A10012067
UPC
191988179977