This product requires certification to purchase.

1/2 in. Copper Tube CAP

Apollo Valves

817 Series 1/2 in. Copper Tube CAP

  • Fast #
  • Part #A10017850
  • Item #11688414
  • Manufacturer Part #10017850
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

817 Series 1/2 in. Copper Tube CAP

  • Fast #
  • Part #A10017850
  • Item #11688414
  • Manufacturer Part #10017850
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ApolloPress® 811R Small Diameter Press Reducing Outlet Tee features a lead free dezincification resistant copper body and an EPDM O-ring. ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
  • Lead Free Construction Leak Before Press® Technology
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
817 Series
Material
Cast Copper
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Type
A10017850
UPC
191988170493