This product requires certification to purchase.

1/2 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8214321
  • Item #105638
  • Manufacturer Part #8214321
5 out of 5 Customer Rating
Brand image
Apollo Valves

82-100 Series 1/2 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A8214321
  • Item #105638
  • Manufacturer Part #8214321
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64 Pallet: 1728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable packing gland
  • Blow-out proof stem design
  • Reinforced seats
  • Inline repairable
  • Dezincification resistant bronze body
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276 316, ASTM B-584 C84400
CSA Certified:
CSA B51
Collection:
82-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-81/100 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750724435
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.55 lb
Width:
1-39/50 in