1 in. Bronze Full Port Threaded 600# Ball Valve
82-140 Series 1 in. Bronze Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 648-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- In-line repairable threaded ball valve offers RPTFE seats and seals
- SAE Grade 8 body bolts standard
- Static grounding devices optional
- Available with stainless steel ball and stem (82-140) and cleaned for oxygen service (-57)
- Pressure Ratings: Rated 600 psig WOG, Cold Non-Shock; 150 psig Saturated Steam
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82-140 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-87/100
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 670750725234
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- UHMWPE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.28
- Width:
- 2-11/50