This product requires certification to purchase.

3/8 in. Bronze Full Port Threaded 600# Ball Valve

Apollo Valves

82-140 Series 3/8 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A8214221
  • Item #105637
  • Manufacturer Part #8214221
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

82-140 Series 3/8 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #A8214221
  • Item #105637
  • Manufacturer Part #8214221
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64 Pallet: 1728
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283, ASTM B-584 C84400
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82-140 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-14/25
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
670750724084
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
UHMWPE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.02
Width:
1-3/5