This product requires certification to purchase.

1/2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82203K2
  • Item #1914009
  • Manufacturer Part #82203K2
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82203K2
  • Item #1914009
  • Manufacturer Part #82203K2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Dezincification resistant bronze body
  • Premium RPTFE seats and seals
  • Full port ball configuration in all sizes
  • 100% factory tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
CSA Certified:
CSA B51
Clean Bagged:
Yes
Collection:
82-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14-4/5
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam, Gas
UL Listed:
No
UPC:
670750384967
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.7