This product requires certification to purchase.

1-1/4 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82206K1
  • Item #1760661
  • Manufacturer Part #82206K1
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82206K1
  • Item #1760661
  • Manufacturer Part #82206K1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Male Brazed Extensions
  • Reinforced seats and seals
  • In-line repairable
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Lactch lock handle optional
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584-C84400
Collection:
82-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14-3/4 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
UL Listed:
No
UPC:
670750384714
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve