This product requires certification to purchase.

1-1/4 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82246K2
  • Item #4605591
  • Manufacturer Part #82246K2
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82246K2
  • Item #4605591
  • Manufacturer Part #82246K2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16
CSA Certified:
CSA B51
Collection:
82-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750385100
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve