This product requires certification to purchase.

1-1/2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A8224701
  • Item #232675
  • Manufacturer Part #8224701
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A8224701
  • Item #232675
  • Manufacturer Part #8224701
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 316 SS ball and stem
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
82-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750730818
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve