This product requires certification to purchase.

2-1/2 in. Bronze Dual Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 2-1/2 in. Bronze Dual Port Solder 600# Ball Valve

  • Fast #
  • Part #A82209F3
  • Item #3918623
  • Manufacturer Part #82209F3
5 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 2-1/2 in. Bronze Dual Port Solder 600# Ball Valve

  • Fast #
  • Part #A82209F3
  • Item #3918623
  • Manufacturer Part #82209F3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM A-276, ASTM B-584 C84400
CSA Certified:
CSA B51
Collection:
82-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-1/4 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam
UL Listed:
No
UPC:
670750083907
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Dual Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve