This product requires certification to purchase.

2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82208F2
  • Item #3360954
  • Manufacturer Part #82208F2
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82208F2
  • Item #3360954
  • Manufacturer Part #82208F2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout-Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in all Sizes
  • 100% Factory Tested
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM B-16
AWWA:
No
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
3-17/25 in
IAPMO Listed:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-3/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
B584, C84400
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 350 Deg F
UL Listed:
No
UPC:
670750857140
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
13.5 lb
Width:
3-87/100 in
cUPC Certified:
No