This product requires certification to purchase.

2 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82248K1
  • Item #1096865
  • Manufacturer Part #82248K1
5 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82248K1
  • Item #1096865
  • Manufacturer Part #82248K1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 316 SS ball and stem
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
82-200 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584 C84400
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001-2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam
UL Listed
No
UPC
670750384912