This product requires certification to purchase.

4 in. Bronze Full Port Solder 400# Ball Valve

Apollo Valves

82-200 Series 4 in. Bronze Full Port Solder 400# Ball Valve

  • Fast #
  • Part #A82A24AK1
  • Item #4522741
  • Manufacturer Part #82A24AK1
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

82-200 Series 4 in. Bronze Full Port Solder 400# Ball Valve

  • Fast #
  • Part #A82A24AK1
  • Item #4522741
  • Manufacturer Part #82A24AK1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
400#
Valve Size
4 in
Characteristics & Features
Collection
82-200 Series
Material
Bronze
Material Type
C84400
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 61-G
ASTM
ASTM B-584
BAA Compliant
Yes
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001-2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Steam
UL Listed
No
UPC
670750384950