1-1/4 in. Bronze Full Port Solder 600# Ball Valve
82-240 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Case: 4 Pallet: 144-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 316 SS Ball & Stem
- Adjustable packing gland
- Blow-Out-Proof Stem Design
- Reinforced seats
- Inline repairable
- Lactch lock handle optional
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82-240 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-3/4
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Steam
- UL Listed:
- No
- UPC:
- 670750384882
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 2-7/10