This product requires certification to purchase.

1 in. Bronze Full Port FNPT 600# Ball Valve

Apollo Valves

82LF-100 Series 1 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A82LF10501
  • Item #4283894
  • Manufacturer Part #82LF10501
5 out of 5 Customer Rating
Brand image
Apollo Valves

82LF-100 Series 1 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A82LF10501
  • Item #4283894
  • Manufacturer Part #82LF10501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 648
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SAE grade 8 body bolts
  • Adjustable packing nut
  • Easily identifiable white handle grip and blue lead-free hang tag
  • 100% factory tested
  • Designed to provide long service life and ease of in-line maintenance
  • Application commercial
  • Lead-free
  • Made in USA
  • Full port flow
  • ASTM B584 bronze body and ends
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584 C89836
CSA Certified:
CSA B51
Collection:
82LF-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-87/100 in
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
400
NSF:
NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam, Potable Water
Temperature Range:
-20 to 450 Deg F
UL Listed:
No
UPC:
670750677168
Valve Body Material:
Bronze
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
3.28 lb
Width:
2-11/50 in