This product requires certification to purchase.

1-1/4 in. Bronze Full Port Solder 600# Ball Valve

Apollo Valves

82LF-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82LF24601
  • Item #4283899
  • Manufacturer Part #82LF24601
5 out of 5 Customer Rating
Brand image
Apollo Valves

82LF-200 Series 1-1/4 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A82LF24601
  • Item #4283899
  • Manufacturer Part #82LF24601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily identifiable blue "lead free" hang tag
  • Blow out proof stem
  • Adjustable packing gland
  • Inline repairable
  • Designed, manufactured and 100% tested in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
ASTM:
ASTM B-584 C89836
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
82LF-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
400
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam, Potable Water
UL Listed:
No
UPC:
670750771453
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
5.6 lb
Width:
2-7/10 in