1/2 in. Bronze Full Port Solder 600# Ball Valve
82LF-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASTM B584 Bronze Body and Ends
- SAE Grade 8 Body Bolts
- Adjustable Packing Nut
- Full Port Flow
- 607 CWP, 150 SWP
- Numerous Options Available
- 82-14X with SS Ball and Stem Option
- Easily Identifiable White Handle Grip and Blue “Lead Free” Hang Tag
- 100% Factory Tested
- Made in USA – ARRA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G, ANSI 372
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM B-584
- AWWA:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 82LF-200 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 1/2 in
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 1-93/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-81/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- B584, C89836
- Maximum Temperature:
- 400
- Minimum Temperature:
- -20
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- -20 to 400 Deg F
- Temperature Rating:
- 400
- UL Listed:
- No
- UPC:
- 670750902628
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.66 lb
- Width:
- 1-39/50 in
- cUPC Certified:
- No